Beli Oil Seal Klep di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherlock Tusen Klep
    Mulai

    Rp49.900

    Sherlock Tusen Klep
    atribut:
    • Size (inch): 1/2
  2. Sherlock Tusen Klep
    20%
    Mulai

    Rp39.900

    Sherlock Tusen Klep
    atribut:
    • Material: Brass
  3. York Pump Klep HQ for Pump Part (Tusen Klep)
    Mulai

    Rp189.900

  4. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  5. TOYOX Hose Spiral Oil Proof Toyospring (Selang Spiral / Selang Oli)
    Mulai

    Rp7.299.900

    TOYOX Hose Spiral Oil Proof Toyospring (Selang Spiral / Selang Oli)
    Deskripsi:
    Hose Toyospring dengan spesifikasi size 1/4 - 4 inch adalah selang industri dari brand Toyox untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Color: Clear
  6. NOK Seal Washer WF Type
    Mulai

    Rp13.900

    NOK Seal Washer WF Type
    atribut:
    • Type: WF
    • Material: Metal ring: SPCC nitrile rubber (NBR)
  7. Latty Gland Packing Aramid (Mechanical seal) Flon 4789
    Mulai

    Rp7.899.900

    Latty Gland Packing Aramid (Mechanical seal) Flon 4789
    Deskripsi:
    LATTYflon 4789ARAMID GLAND PACKING, GOOD MECHANICAL PERFORMANCE IN ALL INDUSTRIES.Gland packing made of aramid/staple rayon compound yarns, each single yarn being impregnated with PTFE using our exclusive "Filcoat"-process, then re-impregnated with a mix of PTFE and inert food-quality lubricant during braiding operation. Available in preformed packing rings, on request. Aramid gland packing, good mechanical performance in all industries.
    atribut:
    • Pressure (bar): 0 to 100
    • Temperature (°C): -200 to 275
    • Speed (m/s): < 20
    • Ph: 2-12
    • Fluids: Slurry fluids
    • Approvals: PMUC, WRC/WRAS
  8. Latty Gland Packing PTFE (Mechanical seal) Flon 4308
    Mulai

    Rp12.999.900

    Latty Gland Packing PTFE (Mechanical seal) Flon 4308
    Deskripsi:
    LATTYflon 4308GRAPHITED PTFE PACKING, DEDICATED TO APPLICATIONS ON ROTARY PUMPS WITH CHEMICALLY AGGRESSIVE FLUIDSPacking made of 100% PTFE silk yarns, pre-treated with continuous graphite impregnation then re-impregnated with a silicon lubricant. Available in preformed packing rings, on request. Graphited PTFE packing, dedicated to applications on rotary pumps with chemically aggressive fluids
    atribut:
    • Composition: PTFE
    • Pressure (bar): 0 to 100
    • Temperature (°C): -200 to 300
    • Speed (m/s): < 26
    • Ph: 0-14
    • Material: Rotary Machines
    • Type of Industries: All industries
    • Fluids: Slurry Fluids
  9. Latty Gland Packing PTFE (Mechanical seal) Flon 3206AL
    Mulai

    Rp15.999.900

    Latty Gland Packing PTFE (Mechanical seal) Flon 3206AL
    Deskripsi:
    LATTYflon 3206 ALFOOD COMPATIBILITY FOR DYNAMIC APPLICATIONS WITH THE CHEMICAL INERTNESS OF PTFE.Packing made of 100% PTFE silk yarns, each single yarn being impregnated with PTFE using our exclusive "Filcoat"-process. The packing is then re-impregnated with a mix of PTFE and food-quality silicone lubricant. Available in preformed packing rings, on request. Food compatibility for dynamic applications with the chemical inertness of PTFE.
    atribut:
    • Composition: PTFE
    • Pressure (bar): 0 to 100
    • Temperature (°C): -200 to 280
    • Speed (m/s): < 10
    • Ph: 0-14
    • Approvals: CRECEP-ACS, FDA 21 CRF 177 1550
    • Type of Industries: Food, pharmaceutical and chemical.
    • Fluids: Slurry Fluids
  10. Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6940
    Mulai

    Rp4.499.900

    Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6940
    Deskripsi:
    LATTYgraf 6940INDUSTRIAL VALVES : THE PERFORMANCES OF EXPANDED GRAPHITE WITH THE BENEFITS OF PACKING.Packing made of expanded graphite yarns reinforced with Inconel wires and coated with a graphite-based mix. LATTYgraf 6940 contains a corrosion inhibitor to protect the valve stem and the stuffing box. This special structure withstands high pressures and prevents any risks of graphite extrusion. Limitation: precautions in oxydising environment Available in preformed packing rings, on request. Anti-extrusion packing for high-performance and high-temperature applications.
    atribut:
    • Composition: Carbon-Graphite
    • Pressure (bar): 0 to 400
    • Temperature (°C): -200 to 600
    • Speed (m/s): < 1
    • Ph: 0-14
    • Approvals: Oxygen Service, amended fire test API 607
    • Fluids: For All Fluids
    • Material: High-performance valves
  11. TRUSCO NonAsbestos Gasket Sheet No.4612
    56%
    Mulai

    Rp7.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  12. Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)
    Deskripsi:
    Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.
    atribut:
    • Size (kg): 5
  13. Latty Sil Mekanikal B 17110 B AU6V (ID))
    Mulai

    Rp21.999.900

    Latty Sil Mekanikal B 17110 B AU6V (ID))
    Deskripsi:
    LATTYseal B 17110 BSINGLE BALANCED MECHANICAL SEALUsing state-of-the-art welded bellows technology, LATTY®seal B 17110 provides no hang-up or shaft fretting due to the absence of semi-dynamic O-rings. The centrifugal force and bellows profile make LATTY®seal B 17110 a self-cleaning seal. Suitable for high rotation speeds. Self-cleaning mechanical seal. High rotation speeds are achievable. Imperial version available.
    atribut:
    • Pressure (bar): 0 to 20
    • Temperature (°C): -20 to 220
    • Speed (m/s): 25
    • Friction Faces: Metal-impregnated carbon (A), pure silicon carbide (U6)
    • Material: Centrigugal pumps, volumetric pumps
    • Approvals: On request: FDA, CE 1935/2004
  14. Latty Sil Mekanikal B 23112 BU6V4-E1 (ID))
    Mulai

    Rp14.999.900

    Latty Sil Mekanikal B 23112 BU6V4-E1 (ID))
    Deskripsi:
    LATTYseal B 23112SINGLE BALANCED MECHANICAL SEALStandard balanced single cartridge seal with protected spring and pentagonal drive. The protected-spring design makes this seal suitable for a wide range of applications: pumps conveying slurries for the sugar industry, paper industry, extracting industry, for heavy industries. All simple assemblies possible (cartridge, tandem, quench, etc.). Standard balanced mechanical seal with protected spring and pentagonal drive. Imperial version available.
    atribut:
    • Pressure (bar): 0 to 25
    • Temperature (°C): -20 to 160
    • Speed (m/s): 20
    • Approvals: On request: FDA
    • Friction Faces: LATTYseal B 23112: Friction faces Carbon impregnated resin (B1) Silicon carbide (U6). For the most difficult cases use friction faces made of nickel-tungsten carbide (U2). Supplied with FKM seals.
    • Fluids: All corrosive, abrasive and slightly clogging fluids.
    • Material: Centigugal Pumps
  15. Latty Sil Mekanikal B 18212 U6U6V (ID))
    Mulai

    Rp31.999.900

    Latty Sil Mekanikal B 18212 U6U6V (ID))
    Deskripsi:
    LATTYseal B 18212SINGLE BALANCED MECHANICAL SEALLATTYseal B 18212, is suitable for use in severe application cases due to its strength and reliability. The use of an overdimensioned cylindrical spring and the friction faces made of silicon carbide U6 or, for the most difficult cases tungsten carbide with nickel binder U2, make it a complete balanced mechanical seal that has proven its efficiency within extremely severe applications. Complete balanced mechanical seal that has proven its efficiency within extremely severe environments.
    atribut:
    • Pressure (bar): 0 to 25
    • Temperature (°C): -20 to 180
    • Speed (m/s): 20
    • Approvals: On request: FDA, CE 1935/2004
    • Friction Faces: Pure silicon carbide (U6U6 V)
  16. Shell Refrig A227
    Mulai

    Rp13.999.900

    Shell Refrig A227
    Deskripsi:
    Shell Refrigeration Oil S2 FR-ARefrigerator Compressor LubricantShell Refrigeration Oil S2 FR-A is a low miscibility compressor lubricant intended for use in refrigeration compressors using Ammonia refrigerant. It is formulated from specially refined paraffinic base oils in combination with additives selected to minimise system deposits and provide long service life. Applications- Refrigerator compressorsShell Refrigeration Oil S2 FR-A is recommended for use in open, semi-open and hermetic compressors in domestic, commercial and industrial refrigeration systems. It can be used in both rotary and reciprocating compressor types- Refrigerant compatibilityShell Refrigeration Oil S2 FR-A is recommended for use with ammonia (R717) based refrigeration systems where it offers excellent performance, even under high compressor discharge temperatures, or down to evaporation temperatures of -30°C. It can also be used in systems using hydrocarbons such as propane (R290) Shell Refrigeration Oil S2 FR-A is not recommended for use with CFC, HCFC or HFC refrigerants such as R12, R22 or R134a.- Seal compatibilityShell Refrigeration Oil S2 FR-A is compatible with all commonly used sealing materials designed for use with mineral oils.- Lubricant compatibilityShell Refrigeration Oil S2 FR-A is completely miscible with mineral oil, alkylated benzene and PAO based lubricants.Specifications and ApprovalsShell Refrigeration Oil S2 FR-A meets the requirements of DIN 51503 KAA and KE.Health and SafetyGuidance on Health and Safety is available on the appropriate Material Safety Data Sheet, which can be obtained from your Shell representative.Protect the environmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.AdviceAdvice on applications not covered in this leaflet may be obtained from your Shell representative.
    atribut:
    • Size (L): 209.0
    • SAE Viscosity Grade: 68
    • Refrigerator Oil: KE
    • Flash Point (°C): COC 232
    • Pour Point (°C): -39
    • Density (kg/m³): 862 @15°C
    • Kinematic Viscosity (mm²/s): 68 @40°C, 9 @100°C
    • Miscibility with R290: Completely miscible with hydrocarbon based refrigerants
  17. Latty Sil Mekanikal U 1000 R G2BV4-E1 (ID))
    Mulai

    Rp1.899.900

    Latty Sil Mekanikal U 1000 R G2BV4-E1 (ID))
    Deskripsi:
    LATTYseal U 1000DYNAMIC SEALING THROUGH COMPLETE, UNBALANCED SINGLE MECHANICAL SEALStreamlined to an extreme, LATTYseal U 1000 is the reference mechanical seal for a wide variety of equipment. Ruggedness and simplicity are both factors of longevity and installation ease. Its conical spring concept makes it dependent on direction of rotation. Its conical spring concept makes it dependent on direction of rotation.
    atribut:
    • Pressure (bar): 0 to 10
    • Temperature (°C): -20 to 180
    • Speed (m/s): 10.0
    • Fluids: All slightly corrosive, non-abrasive and non- clogging fluids.
    • Friction Faces: Friction faces stainless steel 1.4571 (G2) , resin-impregnated hard carbon (B)
    • Material: Centrigugal pumps
    • Approvals: FDA
  18. Mitutoyo Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    Mitutoyo Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  19. SANYO Jet Pump Water Automatic for Shallow Well (Pompa Sumur Dangkal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.399.900

    SANYO Jet Pump Water Automatic for Shallow Well (Pompa Sumur Dangkal)
    Deskripsi:
    Jet Water Pump Brand Sanyo ini memiliki flow rate 21-67 liter/min ketika total head 9m, kuat dan handal sangat cocok digunakan di rumah, gedung dan kebun.
    atribut:
    • Motor Power (V): 220
    • Suction Power (m): Max 9-2
    • SNI License: Yes
    • SNI Number: 824 230344
Daftar Harga Oil Seal Klep Terbaru October 2026
Sherlock Tusen KlepRp49.900
Sherlock Tusen KlepRp39.900
JP Klep Valve Brass Water Pump (Tusen Klep)Rp43.900
York Pump Klep HQ for Pump Part (Tusen Klep)Rp189.900
Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Rp5.900
TOYOX Hose Spiral Oil Proof Toyospring (Selang Spiral / Selang Oli)Rp7.299.900
NOK Seal Washer WF TypeRp13.900
Latty Gland Packing Aramid (Mechanical seal) Flon 4789Rp7.899.900
Latty Gland Packing PTFE (Mechanical seal) Flon 4308Rp12.999.900
Latty Gland Packing PTFE (Mechanical seal) Flon 3206ALRp15.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)